20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hinge, Surface Mount, 2 X 2 In

VALUE BRAND| Zoro #: G2024705| Mfr #: 3HTH1

$3.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024705 Mfr #: 3HTH1
Corners: SquareHoles: Without
Orientation: Non HandedDoor Leaf Height: 2"
Hardware: Not IncludedFrame Leaf Height: 2"
Pin Type: RemovableFrame Leaf Thickness: 0.083"
Mounting: Full SurfaceDoor Leaf Thickness: 0.083"
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 2"Material: steel
Door Leaf Width: 2"Item: Butt Hinge
Finish: Gray EnamelPin Dia.: 3/16"
Bearing Type: PlainRange of Motion: 265 Degrees
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.083 In. Door Leaf Thickness, 0.083 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.