Hinge, Surface Mount, 2 X 2 In

BATTALION| Zoro #: G0821457| Mfr #: 3HTK8

$7.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821457 Mfr #: 3HTK8
Ligature Resistant: NoRange of Motion: 265 Degrees
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelHoles: Without
Item: Butt HingeHoles per Leaf: 0
Mounting: Full SurfaceBearing Type: Plain
Corners: SquareFrame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Frame Leaf Width: 2"
Door Leaf Width: 2"Pin Dia.: 3/16"
Pin Type: NonremovableDoor Leaf Height: 2"
Frame Leaf Height: 2"Country of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews