Hinge, Surface Mount, 2 X 2 In

VALUE BRAND| Zoro #: G1672684| Mfr #: 3HTP5

$1.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672684 Mfr #: 3HTP5
Frame Leaf Height: 2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.090"Mounting: Full Surface
Door Leaf Thickness: 0.090''Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 2"
Material: steelDoor Leaf Width: 2"
Item: Butt HingeFinish: zinc
Pin Dia.: 1/8"Bearing Type: Plain
Range of Motion: 265 DegreesCorners: Square
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 2"Hardware: Not included
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Zinc Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews