JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hinge, Surface Mount, 21/2 X 21/2 In

VALUE BRAND| Zoro #: G0790833| Mfr #: 3HTK9

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790833 Mfr #: 3HTK9
Frame Leaf Width: 2-1/2"Material: stainless steel
Door Leaf Width: 2-1/2"Item: Butt Hinge
Pin Dia.: 1/8"Bearing Type: Plain
Range of Motion: 265 DegreesCorners: Square
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 2-1/2"Hardware: Not Included
Frame Leaf Height: 2-1/2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.060"Mounting: Full Surface
Door Leaf Thickness: 0.060"Ligature Resistant: No
Holes per Leaf: 0Country of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.