Hinge, Surface Mount, 3 X 2 In

BATTALION| Zoro #: G2062207| Mfr #: 3HTL2

$10.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2062207 Mfr #: 3HTL2
Ligature Resistant: NoRange of Motion: 265 Degrees
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelHoles: Without
Item: Butt HingeHoles per Leaf: 0
Mounting: Full SurfaceBearing Type: Plain
Corners: SquareFrame Leaf Width: 2"
Door Leaf Width: 2"Pin Dia.: 3/16"
Pin Type: NonremovableDoor Leaf Height: 3"
Frame Leaf Height: 3"Frame Leaf Thickness: 0.090"
Door Leaf Thickness: 0.090''Country of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews