LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hinge, Surface Mount, 3 X 2 In

VALUE BRAND| Zoro #: G2367111| Mfr #: 3HTR5

$20.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367111 Mfr #: 3HTR5
Frame Leaf Thickness: 0.082"Mounting: Full Surface
Door Leaf Thickness: 0.082"Ligature Resistant: No
Holes per Leaf: 3Frame Leaf Width: 2"
Material: BrassDoor Leaf Width: 2"
Item: Butt HingeFinish: Bright Brass
Pin Dia.: 1/8"Bearing Type: Plain
Range of Motion: 180 DegreesCorners: Square
Orientation: Non HandedDoor Leaf Height: 3"
Hardware: Not includedFrame Leaf Height: 3"
Pin Type: NonremovableCountry of Origin (subject to change): China

Product Description

Template Hinge, Brass Material, Bright Brass Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.082 In. Door Leaf Thickness, 0.082 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.