20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hinge, Surface Mount, 3 X 21/2 In

VALUE BRAND| Zoro #: G0967057| Mfr #: 3HTH5

$7.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967057 Mfr #: 3HTH5
Finish: Gray EnamelMounting: Full Surface
Holes per Leaf: 0Holes: Without
Material: steelDoor Leaf Height: 3"
Item: Butt HingeFrame Leaf Height: 3"
Pin Dia.: 1/4"Bearing Type: Plain
Frame Leaf Thickness: 0.120"Range of Motion: 265 Degrees
Door Leaf Thickness: 0.120"Corners: Square
Ligature Resistant: NoOrientation: Non Handed
Frame Leaf Width: 2-1/2"Hardware: Not Included
Door Leaf Width: 2-1/2"Pin Type: Removable
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.