Hinge, Surface Mount, 3 X 3 In

VALUE BRAND| Zoro #: G1898513| Mfr #: 3HTL4

$11.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898513 Mfr #: 3HTL4
Range of Motion: 265 DegreesCorners: Square
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 3"Hardware: Not Included
Frame Leaf Height: 3"Pin Type: Nonremovable
Frame Leaf Thickness: 0.090"Mounting: Full Surface
Door Leaf Thickness: 0.090''Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 3"
Material: stainless steelDoor Leaf Width: 3"
Item: Butt HingePin Dia.: 3/16"
Bearing Type: PlainCountry of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.