Hinge, Surface Mount, 3 X 3 In

VALUE BRAND| Zoro #: G0463303| Mfr #: 3HTP6

$18.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463303 Mfr #: 3HTP6
Range of Motion: 265 DegreesBearing Type: Plain
Corners: SquareOrientation: Non Handed
Door Leaf Height: 3"Hardware: Not included
Frame Leaf Height: 3"Pin Type: Nonremovable
Frame Leaf Thickness: 0.120"Holes: Without
Door Leaf Thickness: 0.120"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 3"Material: steel
Door Leaf Width: 3"Item: Butt Hinge
Pin Dia.: 3/16"Finish: zinc
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Zinc Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews