Hinge, Surface Mount, 31/2 X 31/2 In

BATTALION| Zoro #: G1658991| Mfr #: 3HTH7

$11.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658991 Mfr #: 3HTH7
Ligature Resistant: NoHardware: Not Included
Finish: Gray EnamelOrientation: Non Handed
Material: SteelHoles: Without
Item: Butt HingeHoles per Leaf: 0
Mounting: Full SurfaceRange of Motion: 265 Degrees
Bearing Type: PlainCorners: Square
Door Leaf Height: 3-1/2"Frame Leaf Height: 3-1/2"
Frame Leaf Thickness: 0.150"Door Leaf Thickness: 0.150"
Frame Leaf Width: 3-1/2"Door Leaf Width: 3-1/2"
Pin Dia.: 5/16"Pin Type: Removable
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.150 In. Door Leaf Thickness, 0.150 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 5/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews