Hinge, Surface Mount, 4 X 31/2 In

VALUE BRAND| Zoro #: G1246901| Mfr #: 3HTF4

$13.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246901 Mfr #: 3HTF4
Ligature Resistant: NoFrame Leaf Width: 3-1/2"
Door Leaf Width: 3-1/2"Finish: Gray Enamel
Pin Dia.: 5/16"Range of Motion: 265 Degrees
Corners: SquareHoles per Leaf: 0
Holes: WithoutOrientation: Non Handed
Material: steelDoor Leaf Height: 4"
Hardware: Not IncludedItem: Butt Hinge
Frame Leaf Height: 4"Pin Type: Nonremovable
Bearing Type: PlainFrame Leaf Thickness: 0.165"
Mounting: Full SurfaceDoor Leaf Thickness: 0.165"
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.165 In. Door Leaf Thickness, 0.165 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 5/16 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.