Hinge, Surface Mount, 4 X 4 In

VALUE BRAND| Zoro #: G0953486| Mfr #: 3AGC2

$38.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bearing Type: Plain
Finish: Stainless steel
Item: Butt Hinge
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0953486 Mfr #: 3AGC2
Frame Leaf Height: 4"Pin Type: Nonremovable
Frame Leaf Thickness: 0.180"Holes: Without
Door Leaf Thickness: 0.180"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 4"Material: stainless steel
Door Leaf Width: 4"Item: Butt Hinge
Pin Dia.: 3/8"Range of Motion: 265 Degrees
Bearing Type: PlainCorners: Square
Orientation: Non HandedDoor Leaf Height: 4"
Hardware: Not includedCountry of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 3/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews