Hinge, Surface Mount, 4 X 4 In

BATTALION| Zoro #: G0308795| Mfr #: 3HTL9

$11.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308795 Mfr #: 3HTL9
Ligature Resistant: NoRange of Motion: 265 Degrees
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelHoles: Without
Item: Butt HingeHoles per Leaf: 0
Mounting: Full SurfaceBearing Type: Plain
Corners: SquareDoor Leaf Height: 4"
Frame Leaf Height: 4"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Frame Leaf Width: 4"
Door Leaf Width: 4"Pin Dia.: 1/8"
Pin Type: NonremovableCountry of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews