Hinge, Surface Mount, 4 X 4 In

VALUE BRAND| Zoro #: G1402466| Mfr #: 3HTN7

$29.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402466 Mfr #: 3HTN7
Door Leaf Thickness: 0.120"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 4"
Material: stainless steelDoor Leaf Width: 4"
Item: Butt HingePin Dia.: 1/4"
Bearing Type: PlainRange of Motion: 265 Degrees
Corners: SquareHoles: Without
Orientation: Non HandedDoor Leaf Height: 4"
Hardware: Not includedFrame Leaf Height: 4"
Pin Type: RemovableFrame Leaf Thickness: 0.120"
Mounting: Full SurfaceCountry of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.