Hinge, Surface Mount, 5 X 4 In

VALUE BRAND| Zoro #: G0473505| Mfr #: 3HTF8

$13.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0473505 Mfr #: 3HTF8
Finish: Gray EnamelMounting: Full Surface
Holes per Leaf: 0Holes: Without
Material: steelDoor Leaf Height: 5"
Item: Butt HingeFrame Leaf Height: 5"
Pin Dia.: 3/8"Bearing Type: Plain
Frame Leaf Thickness: 0.180"Range of Motion: 265 Degrees
Door Leaf Thickness: 0.180"Corners: Square
Ligature Resistant: NoOrientation: Non Handed
Frame Leaf Width: 4"Hardware: Not Included
Door Leaf Width: 4"Pin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 3/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.