LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hinge, Surface Mount, 5 X 5 In

VALUE BRAND| Zoro #: G1578455| Mfr #: 3HTR2

$45.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1578455 Mfr #: 3HTR2
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 5"Material: steel
Door Leaf Width: 5"Item: Butt Hinge
Finish: zincPin Dia.: 1/2"
Bearing Type: PlainRange of Motion: 265 Degrees
Corners: SquareHoles: Without
Orientation: Non HandedDoor Leaf Height: 5"
Hardware: Not includedFrame Leaf Height: 5"
Pin Type: NonremovableFrame Leaf Thickness: 0.250"
Mounting: Full SurfaceDoor Leaf Thickness: 0.250"
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Zinc Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.250 In. Door Leaf Thickness, 0.250 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/2 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.