Hinge, Template, 41/2 X 41/2 In

VALUE BRAND| Zoro #: G1359653| Mfr #: 3HVZ6

$12.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359653 Mfr #: 3HVZ6
Item: Butt HingeFinish: Dull Chrome
Pin Dia.: 5/16"Bearing Type: Plain
Range of Motion: 180 DegreesCorners: Square
Orientation: Non HandedDoor Leaf Height: 4-1/2"
Hardware: Not includedFrame Leaf Height: 4-1/2"
Pin Type: RemovableFrame Leaf Thickness: 0.134"
Mounting: Full MortiseDoor Leaf Thickness: 0.134"
Load Capacity: 75.0 lb.Ligature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 4-1/2"
Material: steelDoor Leaf Width: 4-1/2"
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews