Hole Cover, Brass, Gray, O.D. 2 5/8 In

BATTALION| Zoro #: G1899807| Mfr #: 1XMU8

$7.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1899807 Mfr #: 1XMU8
Hardware: IncludedItem: Cylinder Hole Cover Plate
Material: steelFinish: Prime Coat
Outside Dia.: 2-5/8"Color: Gray
Country of Origin (subject to change): China

Product Description

Cylinder Hole Cover Plate, Color Gray, Prime Coat Finish, Material Steel, Outside Dia. 2-5/8 In., For Use With 1-3/4 In. Door Thickness, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.