20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hook-Style Door Holder, 2-1/4In, Stn Chrme

VALUE BRAND| Zoro #: G1643844| Mfr #: 5U610

$15.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1643844 Mfr #: 5U610
Finish: Satin ChromeColor: silver
Base Dia.: 2-1/4"Tip Material: Rubber
Mounting Type: Wall-MountHardware: Included
Projection: 3-19/32"Material: Solid Brass
Item: Hook-Style Door HolderCountry of Origin (subject to change): China

Product Description

Hook-Style Door Holder, Base Dia. 2-1/4 In., Color Silver, Satin Chrome Finish, Material Solid Brass, Projection 3-19/32 In., Mounting Type Wall-Mount, Tip Material Rubber, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.