Hook-Style Door Holder, 2 In., SS, 316 SS

BATTALION| Zoro #: G2477657| Mfr #: 3EHW8

$64.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477657 Mfr #: 3EHW8
Material: 316 Stainless SteelItem: Hook-Style Door Holder
Finish: Stainless SteelColor: Silver
Base Dia.: 2"Projection: 2-1/2"
Hardware: Not IncludedTip Material: Rubber
Mounting Type: Wall-MountCountry of Origin (subject to change): Taiwan

Product Description

Hook-Style Door Holder, Base Dia. 2 In., Color Silver, Stainless Steel Finish, Material 316 Stainless Steel, Projection 2-1/2 In., Mounting Type Wall-Mount, Tip Material Rubber, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.