Hook-Style Door Holder, 2 In., SS, 316 SS

BATTALION| Zoro #: G1284796| Mfr #: 3EHW9

$43.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284796 Mfr #: 3EHW9
Base Dia.: 2"Projection: 3-3/8"
Hardware: Not IncludedTip Material: Rubber
Mounting Type: Wall-MountMaterial: 316 Stainless Steel
Item: Hook-Style Door HolderFinish: Stainless Steel
Color: SilverCountry of Origin (subject to change): Taiwan

Product Description

Hook-Style Door Holder, Base Dia. 2 In., Color Silver, Stainless Steel Finish, Material 316 Stainless Steel, Projection 3-3/8 In., Mounting Type Wall-Mount, Tip Material Rubber, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.