Hydraulic, Door Closer, Light Duty

BATTALION| Zoro #: G1212443| Mfr #: 5TUP3

$23.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212443 Mfr #: 5TUP3
Closer Mounting Style: RegularHydraulic/Pneumatic: Hydraulic
Arm Type: RegularIncludes: Plastic Cover
Max. Door Opening: 90 DegreesArm Material: Aluminum
Closer Type: Non Hold OpenHand Orientation: Non-Handed
Housing Height: 3/4"Ligature Resistant: No
Interior/Exterior: Interior and ExteriorItem: Door Closer
Automatic/Manual: ManualProjection from Wall: 2-1/2"
Exterior Door Width: 30"Spring Size: 2/3
Interior Door Width: 36"Closer Type: Non Hold Open
Finish: Dark Bronze Powder CoatHousing Length: 6-1/2"
Housing Height: 3/4"Includes: Plastic Cover
Housing Depth: 2-3/4"ADA Compliant: No
Color: Dark BronzeCloser Performance: Light Duty
Mounting Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Hydraulic, Door Closer, Light Duty Closer Performance, Non-Hold Open, Door Handing Non-handed/reversible, Arm Type Regular, Mounting Style Surface Mounted, Housing Length 6-1/2 In., Housing Width 2-3/4 In., Housing Height 3/4 In., Dark Bronze Finish, Max. Door Opening 90 Degrees , Exterior Door Width 30 In., Interior Door Width 36 In., Projection from Wall 2-1/2 In., Spring Size 2/3, Color Dark Bronze, For Use With Interior and Exterior Doors, Arm Material Aluminum, Mounting Hardware Included

Product Reviews