Hydraulic, Door Closer, Standard Duty

BATTALION| Zoro #: G1673262| Mfr #: 1RBU8

$32.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673262 Mfr #: 1RBU8
Color: BlackItem: Door Closer
Closer Type: Hold OpenFinish: Black Painted
Housing Length: 11-7/8"Housing Height: 3"
Projection from Wall: 3-3/4"Includes: Hold Open Arm
Ligature Resistant: NoArm Type: Regular
Interior/Exterior: InteriorStandards: ANSI A156.18
Automatic/Manual: ManualHand Orientation: Non-Handed
Arm Material: SteelCloser Performance: Standard Duty
Mounting Hardware: IncludedCloser Mounting Style: Regular
Housing Depth: 1-3/8"Hydraulic/Pneumatic: Hydraulic
ADA Compliant: NoCountry of Origin (subject to change): Taiwan

Product Description

Hydraulic Door Closer, Air Door, Closer Type Standard Duty, Arm Type Standard Duty, Material Steel, Color Black, Black Finish, Housing Length (In.) 11-7/8, Housing Height (In.) 3, Housing Width (In.) 1-3/8, Door Width (In.) 1, Projection from Wall (In.) 3-3/4, Type of Installation Out Swinging, Includes Hold Open Arm, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.