Hydraulic, Door Closer, Surface-Mounted

VALUE BRAND| Zoro #: G1315571| Mfr #: 5TUN8

$80.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315571 Mfr #: 5TUN8
Standards: Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL ListedHand Orientation: Non-Handed
Spring Size: Adjustable 1 to 4Arm Material: Aluminum
ADA Compliant: NoCloser Performance: Standard Duty
Closer Type: Non Hold OpenMounting Hardware: Included
Arm Type: RegularMax. Door Opening: 90 Degrees
Includes: Plastic CoverItem: Door Closer
Interior Door Width: 44"Finish: Dark Bronze Powder Coat
Closer Mounting Style: RegularHousing Height: 3/4"
Hydraulic/Pneumatic: HydraulicColor: Dark Bronze
Exterior Door Width: 36"Ligature Resistant: No
Projection from Wall: 3-1/8"Interior/Exterior: Interior and Exterior
Housing Length: 9-1/16"Automatic/Manual: Manual
Housing Depth: 3-1/8"Country of Origin (subject to change): Taiwan

Product Description

Hydraulic Door Closer, Interior/Exterior Commercial, Closer Type Surface-Mounted, Arm Type Regular, Material Aluminum Closer Body, Plastic Cover, Dark Bronze Finish, Housing Length (In.) 9-1/16, Housing Height (In.) 3/4, Housing Width (In.) 3-1/8, Door Width (In.) Interior Up To 44 In, Exterior Up To 36 In, Projection from Wall (In.) 3-1/8, Power Rating Adjustable From 1 to 4, Standards Meets Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.