Keyed Alike Sash Lock, Bright Brass

BATTALION| Zoro #: G2166543| Mfr #: 1RBL4

$12.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166543 Mfr #: 1RBL4
Hardware: IncludedItem: Sash Window Lock
Type: Keyed AlikeMaterial: Steel
Finish: BrassLength (In.): 2-11/16
Height (In.): 5/8Width (In.): 1-1/16
Strike (In.): 3/4Projection (In.): 1
Base Size (In.): 2-11/16Includes: Mounting Hardware
Color: -Country of Origin (subject to change): China

Product Description

Sash Lock, Keyed Alike, Steel, Bright Brass Finish, Length 5 In, Height 1 In, Strike 3/4 In, Projection 1 In, Base Size 2 11/16 In, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.