Keyed Padlock, Alike, 1-1/8"W

BATTALION| Zoro #: G0397293| Mfr #: 1XRU2

$3.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397293 Mfr #: 1XRU2
Includes: Two KeysBody Color: Silver
Number of Bumpers: 1Number of Pins: 4
Control Key Registration Required: NoBody Material: Steel
Number of Keys: 2Item: Keyed Padlock
Padlock Body Shape: RectangularHigh Security: No
Shackle Material: Hardened SteelOpens with Key No.: GV281
Shackle Dia.: 3/16"Shackle Height: 5/8"
Shackle Width: 9/16"Key Type: Alike
Body Thickness: 7/8"Body Width: 1-1/8"
Shackle Type: OpenBody Height: 1"
Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 5/8 In., Shackle Width 9/16 In., Shackle Material Hardened Steel, Body Height 1 In., Body Width 1-1/8 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. GV281, Includes Two Keys, Body Color Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.