JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keyed Padlock, Alike, 1-3/4"W

BATTALION| Zoro #: G1605353| Mfr #: 1XRU6

$9.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605353 Mfr #: 1XRU6
Includes: Two keysBody Color: Silver
Shackle Material: Hardened SteelNumber of Pins: 4
High Security: NoBody Material: Steel
Item: Keyed PadlockNumber of Bumpers: 1
Control Key Registration Required: NoNumber of Keys: 2
Padlock Body Shape: RectangularOpens with Key No.: GM1510
Shackle Dia.: 1/4"Shackle Height: 2-1/2"
Shackle Width: 7/8"Key Type: Alike
Shackle Type: ExtendedBody Height: 1-1/3"
Body Thickness: 7/8"Body Width: 1-3/4"
Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 2-1/2 In., Shackle Width 7/8 In., Shackle Material Hardened Steel, Body Height 1-1/3 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. GM1510, Includes Two Keys, Body Color Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Shackle Type Extended

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.