20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keyed Padlock, Alike, 1-3/4"W

BATTALION| Zoro #: G1799664| Mfr #: 1XRW1

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1799664 Mfr #: 1XRW1
Control Key Registration Required: NoShackle Material: Hardened Steel
Item: Keyed PadlockOpens with Key No.: M10
Shackle Dia.: 1/4"Shackle Height: 2-1/2"
Shackle Width: 1-3/4"Key Type: Alike
Body Material: BrassNumber of Pins: 5
Shackle Type: ExtendedBody Thickness: 5/8"
Rekeyable: YesBody Width: 1-3/4"
High Security: NoPadlock Body Shape: Rectangular
Body Color: BrassNumber of Keys: 2
Body Height: 1-7/16"Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 2-1/2 In., Shackle Width 1-3/4 In., Shackle Material Hardened Steel, Body Height 1-7/16 In., Body Width 1-3/4 In., Body Thickness 5/8 In., Body Material Brass, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. M10, Body Color Brass, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Extended

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.