15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Keyed Padlock, Alike, 2"W

BATTALION| Zoro #: G0513475| Mfr #: 1XRW2

$28.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513475 Mfr #: 1XRW2
Control Key Registration Required: NoShackle Material: Hardened Steel
Item: Keyed PadlockOpens with Key No.: M10
Shackle Dia.: 1/4"Shackle Height: 2-1/2"
Shackle Width: 2"Key Type: Alike
Body Material: BrassNumber of Pins: 5
Body Thickness: 5/8"Shackle Type: Extended
Body Width: 2"Rekeyable: Yes
High Security: NoPadlock Body Shape: Rectangular
Number of Keys: 2Body Height: 1-5/8"
Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 2-1/2 In., Shackle Width 2 In., Shackle Material Hardened Steel, Body Height 1-5/8 In., Body Width 2 In., Body Thickness 5/8 In., Body Material Brass, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. M10, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Extended

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.