LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-1/2"W

BATTALION| Zoro #: G1851717| Mfr #: 1XRV5

$18.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851717 Mfr #: 1XRV5
Control Key Registration Required: NoPadlock Body Shape: Rectangular
High Security: YesRekeyable: Yes
Number of Pins: 5Shackle Material: Hardened Steel
Item: Keyed PadlockKey Type: Different
Number of Keys: 2Shackle Type: Shrouded
Non Removable Key: YesBody Material: Steel
Body Color: SilverBody Dia.: 2"
Shackle Height: 3/8"Shackle Dia.: 1/4"
Shackle Width: 1-1/8"Body Height: 2-1/8"
Body Thickness: 5/8"Body Width: 1-1/2"
Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 3/8 In., Shackle Width 1-1/8 In., Shackle Material Hardened Steel, Body Height 2-1/8 In., Body Width 1-1/2 In., Body Thickness 5/8 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Dia. 2 In., Number of Keys 2, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Product Reviews

Save 15%. Sign up for Z-mail.