Keyed Padlock, Different, 1-1/8"W

BATTALION| Zoro #: G0974556| Mfr #: 1XRT9

$7.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974556 Mfr #: 1XRT9
Item: Keyed PadlockPadlock Body Shape: Rectangular
Includes: Two keysBody Color: Silver
Shackle Material: Hardened SteelBody Material: Steel
Number of Keys: 2Number of Pins: 4
Control Key Registration Required: NoNumber of Bumpers: 1
High Security: NoShackle Dia.: 3/16"
Shackle Height: 5/8"Shackle Width: 9/16"
Key Type: DifferentBody Height: 1"
Body Thickness: 7/8"Shackle Type: Open
Body Width: 1-1/8"Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 5/8 In., Shackle Width 9/16 In., Shackle Material Hardened Steel, Body Height 1 In., Body Width 1-1/8 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. GV281, Includes Two Keys, Body Color Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.