Keyed Padlock, Different, 1-3/4"W

BATTALION| Zoro #: G1444737| Mfr #: 1XRU7

$13.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444737 Mfr #: 1XRU7
Body Finish: LaminatedIncludes: Two keys
Body Color: BlackShackle Dia.: 3/8"
Number of Pins: 4Control Key Registration Required: No
Shackle Height: 1-1/8"Shackle Width: 5/8"
Shackle Type: OpenBody Material: Steel
Item: Keyed PadlockPadlock Body Shape: Rectangular
High Security: NoBody Thickness: 1"
Body Width: 1-3/4"Shackle Material: Hardened Steel
Body Height: 1-3/4"Key Type: Different
Weather Resistant: YesNumber of Keys: 2
Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/8 In., Shackle Width 5/8 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 1 In., Body Material Steel, Number of Pins 4, Key Type Different, Control Key Registration Required No, Includes Two Keys, Body Color Black, Body Finish Laminated, Number of Keys 2, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.