LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-9/16"W

BATTALION| Zoro #: G0247064| Mfr #: 1XRV1

$9.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0247064 Mfr #: 1XRV1
Shackle Material: Hardened SteelBody Color: Silver
Body Material: SteelHigh Security: No
Number of Pins: 4Includes: Two keys
Item: Keyed PadlockControl Key Registration Required: No
Number of Bumpers: 1Padlock Body Shape: Rectangular
Number of Keys: 2Opens with Key No.: GM1656
Shackle Dia.: 1/4"Shackle Height: 1-1/2"
Shackle Width: 3/4"Key Type: Different
Body Thickness: 7/8"Body Width: 1-9/16"
Shackle Type: OpenBody Height: 1-1/3"
Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-1/3 In., Body Width 1-9/16 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. GM1656, Includes Two Keys, Body Color Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.