20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Keyed Padlock, Different, 2-3/4"W

BATTALION| Zoro #: G1583206| Mfr #: 1XRW7

$13.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583206 Mfr #: 1XRW7
Shackle Height: 3/4"Shackle Material: Hardened Steel
Item: Keyed PadlockShackle Dia.: 3/8"
Shackle Width: 3/4"Body Width: 2-3/4"
Key Type: DifferentBody Material: Stainless steel
Number of Pins: 5Body Height: 2-3/4"
Body Color: SilverBody Dia.: 2-3/4"
Control Key Registration Required: NoShackle Type: Shrouded
Padlock Body Shape: DiscBody Thickness: 1-1/8"
High Security: YesCountry of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-1/8 In., Body Material Stainless Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Includes (2) Keys, Body Color Silver, Body Dia. 2-3/4 In., High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded
Save 15%. Sign up for Z-mail.