JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Keyed Padlock, Different, 2"W

BATTALION| Zoro #: G0278564| Mfr #: 1XRV6

$23.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278564 Mfr #: 1XRV6
Body Material: SteelKey Type: Different
Item: Keyed PadlockNumber of Pins: 5
Padlock Body Shape: RectangularHigh Security: Yes
Shackle Material: Hardened SteelNon Removable Key: Yes
Control Key Registration Required: NoShackle Type: Shrouded
Body Color: SilverRekeyable: Yes
Number of Keys: 2Body Dia.: 2"
Shackle Height: 9/16"Shackle Dia.: 3/8"
Shackle Width: 1-5/8"Body Height: 2-5/16"
Body Thickness: 7/8"Body Width: 2"
Country of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 9/16 In., Shackle Width 1-5/8 In., Shackle Material Hardened Steel, Body Height 2-5/16 In., Body Width 2 In., Body Thickness 7/8 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Dia. 2 In., Number of Keys 2, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Product Reviews

Save 15%. Sign up for Z-mail.