WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Knob Lockset, Mechanical, Entrance, Grd. 3

BATTALION| Zoro #: G0552684| Mfr #: 1TPT5

$44.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lockset Handle Type: Knob
Required Door Thickness: 1-3/8" and 1-3/4"
Lockset Function: Entrance

Technical Specifications

Zoro #: G0552684 Mfr #: 1TPT5
Lockset Handle Type: KnobRequired Door Thickness: 1-3/8" and 1-3/4"
Lockset Function: EntranceLigature Resistant: No
Item: Knob Lockset with DeadboltLockset Finish: Bright Brass
Key Type: DifferentBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: Not RatedNumber of Keys: 4
Knob Material: BrassKeyway Type: Kwikset KW1
Style: BallElectrical/Mechanical: Mechanical
Strike Dim.: 2-1/4" x 1-3/4"Lockset Performance Strength: Light Duty
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Grade: 3Standards: ANSI A156.2, A156.5
Strike Type: Round Corner Full Lip StrikeLocation Type: Residential
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Ball Style, Bright Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.2, A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset with Deadbolt, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 4, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews