Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Knob Lockset, Mechanical, Passage, Grd. 3

BATTALION| Zoro #: G1085077| Mfr #: 1TPR8

$15.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lockset Grade: 3
Item: Knob Lockset
Required Door Thickness: 1-3/8" and 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085077 Mfr #: 1TPR8
Lockset Grade: 3Item: Knob Lockset
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Function: Passage
Strike Dim.: 2-1/4" x 1-3/4"Keyway Type: None
Style: TulipKey Type: Not Keyed
Lockset Performance Strength: Light DutyLockset Finish: Stainless Steel
Knob Material: Stainless SteelMortise/Cylindrical: Cylindrical
ADA Compliant: NoLockset Handle Type: Knob
Backset: 2-3/8" or 2-3/4"Lockset Fire Rating: Not Rated
Standards: ANSIElectrical/Mechanical: Mechanical
Ligature Resistant: NoStrike Type: Round Corner Full Lip Strike
Location Type: ResidentialCountry of Origin (subject to change): China

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Tulip Style, Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Stainless Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Strike Dim. 2-1/4 In. x 1-3/4 In.

Reviews