JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Knob w/Lock, Medium Duty, 19 Series

VALUE BRAND| Zoro #: G1944433| Mfr #: 5TUN4

$67.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944433 Mfr #: 5TUN4
Series: 19Outside Trim Type: Knob
Performance: Medium DutyFor Door Thickness: 1-3/4"
ADA Compliant: NoStandards: ANSI/BHMA A156.3
Grade: 1Item: Knob w/Lock
Finish: Stainless steelCountry of Origin (subject to change): Taiwan

Product Description

Knob w/Lock, Medium Duty, 19 Series, Stainless Steel Finish, For Door Thickness 1-3/4 In., Grade 1, Standards ANSI/BHMA A156.3 , ADA Compliant No

Product Reviews

Save 15%. Sign up for Z-mail.