JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Latch, 7-1/4 In L, 1-1/2 In W, Black

BATTALION| Zoro #: G0745665| Mfr #: 1XMK9

$29.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745665 Mfr #: 1XMK9
Color: BlackItem: Latch
Closer Type: Standard DutyMaterial: Zinc
Finish: PaintedProjection from Wall: 1-11/16"
Hardware: IncludedWidth: 1-1/2"
Length: 7-1/4"Door Type: Storm Door
Height: 1-11/16"Country of Origin (subject to change): Taiwan

Product Description

Latch, Door Type Storm Door, Length 7-1/4 In., Width 1-1/2 In., Height 1-11/16 In., Material Zinc, Black, Painted Finish, Closer Type Standard Duty, Projection from Wall 1-11/16 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.