Latch Guard, Aluminum, 12 x 3/4 In.

VALUE BRAND| Zoro #: G1270692| Mfr #: 2MDN3

$21.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Aluminum
For Use With: Fit Around Standard Narrow-Stile Door Deadbolt Cylinder
Item: Door Latch Guard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1270692 Mfr #: 2MDN3
For Use With Door Type: Out-Opening, Narrow Stile, Store Front DoorsFor Use With: Fit Around Standard Narrow-Stile Door Deadbolt Cylinder
Length: 12"Item: Door Latch Guard
Finish: AluminumHardware: Included
Width: 3/4"Material: steel
Country of Origin (subject to change): China

Product Description

Door Latch Guard, Length 12 In., Width 3/4 In., Aluminum Finish, Material Steel, For Use With Door Type Out-Opening, Narrow Stile, Store Front Doors, Hardware Included, For Use With Fit Around Standard Narrow-Stile Door Deadbolt Cylinder

Product Reviews