Latch Guard, Aluminum, 6 x 1-3/4 In.

VALUE BRAND| Zoro #: G2339574| Mfr #: 2MDH5

$10.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339574 Mfr #: 2MDH5
For Use With Door Type: In or Out Opening DoorsFor Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.
Finish: AluminumWidth: 1-3/4"
Material: AluminumLength: 6"
Item: Door Latch GuardCountry of Origin (subject to change): China

Product Description

Door Latch Guard, Length 6 In., Width 1-3/4 In., Aluminum Finish, Material Aluminum, For Use With Door Type In or Out Opening Doors, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Product Reviews

Save 15%. Sign up for Z-mail.