Latch Guard, Brass, 12 x 1-1/8 In.

BATTALION| Zoro #: G1691602| Mfr #: 1HHL4

$20.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691602 Mfr #: 1HHL4
Hardware: IncludedMaterial: steel
For Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.Item: Interlocking Latch Guard
Finish: Brass PlatedLength: 12"
For Use With Door Type: In-Opening DoorsWidth: 1-1/8"
Country of Origin (subject to change): China

Product Description

Interlocking Latch Guard, Length 12 In., Width 1-1/8 In., Brass Plated Finish, Material Steel, For Use With Door Type In-Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.