20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Latching Draw Hasp, Nonlock, Zinc Plated

BATTALION| Zoro #: G1188546| Mfr #: 1RBP9

$13.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188546 Mfr #: 1RBP9
Catch/Latch Type: DrawLocking/Nonlocking: Non-locking
Catch/Latch Height: 3/4"Catch/Latch Finish: Zinc
Catch/Latch Material: SteelAdjustable: NO
Item: Latching Draw HaspIncludes: MOUNTING HARDWARE
Mounting Hole Dia.: 5/32"Catch/Latch Opening Action: Lift
Catch/Latch Width: 2-3/4"Catch/Latch Depth: 3/4"
Country of Origin (subject to change): China

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 3/4 In., Catch/Latch Width 2-3/4 In., Catch/Latch Depth 3/4 In., Includes Mounting Hardware, Mounting Hole Dia. 5/32 In.
Save 15%. Sign up for Z-mail.