Latching Draw Hasp, Nonlocking, Natural

BATTALION| Zoro #: G1941685| Mfr #: 1RBR4

$27.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1941685 Mfr #: 1RBR4
Locking/Nonlocking: Non-lockingCatch/Latch Type: Draw
Adjustable: NoItem: Latching Draw Hasp
Includes: Mounting HardwareMounting Hole Dia.: 5/32"
Catch/Latch Opening Action: LiftCatch/Latch Width: 2-3/4"
Catch/Latch Depth: 3/4"Catch/Latch Height: 3/4"
Catch/Latch Finish: AceroCatch/Latch Material: Steel
Country of Origin (subject to change): China

Product Description

Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Acero, Catch/Latch Height 3/4 In., Catch/Latch Width 2-3/4 In., Catch/Latch Depth 3/4 In., Includes Mounting Hardware, Mounting Hole Dia. 5/32 In.

Product Reviews

Save 15%. Sign up for Z-mail.