JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Latching Fixed Staple Hinge Hasp, 3 In. L

BATTALION| Zoro #: G2170375| Mfr #: 1RBK3

$2.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170375 Mfr #: 1RBK3
Hasp Width: 1-1/2"Includes: MOUNTING HARDWARE
Hasp Style: ConventionalItem: Rotating Eye Corner Hasp
Includes: MOUNTING HARDWAREHasp Staple Type: Rotating
Hasp Finish: ZincHasp Material: Steel
Hasp Length: 3"Hasp Height: 1-1/16"
Max. Shackle Dia.: 7/16"Country of Origin (subject to change): China

Product Description

Rotating Eye Corner Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3 In., Hasp Width 1-1/2 In., Hasp Height 1-1/16 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.