Latching Fixed Staple Hinge Hasp, 6 In. L

BATTALION| Zoro #: G0331746| Mfr #: 1RBL3

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0331746 Mfr #: 1RBL3
Hasp Width: 1-1/2"Hasp Style: Conventional
Item: Fixed Staple Corner HaspIncludes: Mounting Hardware
Hasp Staple Type: FixedHasp Finish: Steel
Hasp Material: SteelHasp Length: 6"
Hasp Height: 1-1/16"Max. Shackle Dia.: 7/16"
Country of Origin (subject to change): China

Product Description

Fixed Staple Corner Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Steel, Hasp Length 6 In., Hasp Width 1-1/2 In., Hasp Height 1-1/16 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.