LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Latching Hinge Hasp, Steel, 7-1/4 In. L

BATTALION| Zoro #: G1385544| Mfr #: 1RBG5

$12.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385544 Mfr #: 1RBG5
Hasp Style: ConventionalIncludes: MOUNTING HARDWARE
Hasp Width: 1-1/2"Item: Rotating Eye Corner Hasp
Includes: MOUNTING HARDWAREHasp Staple Type: Rotating
Hasp Finish: SteelHasp Material: Steel
Hasp Length: 7-1/4"Hasp Height: 3-1/8"
Max. Shackle Dia.: 13/16"Country of Origin (subject to change): China

Product Description

Rotating Eye Corner Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Steel, Hasp Length 7-1/4 In., Hasp Width 1-1/2 In., Hasp Height 3-1/8 In., Max. Shackle Dia. 13/16 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.