Latching Post Safety Hasp, 4-1/2 In. L

BATTALION| Zoro #: G0375392| Mfr #: 1RBP4

$9.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0375392 Mfr #: 1RBP4
Hasp Width: 1-1/2"Hasp Material: Steel
Hasp Style: ConventionalItem: Rotating Eye Hasp
Includes: Mounting HardwareHasp Length: 4-1/2"
Hasp Height: 1-1/2"Max. Shackle Dia.: 3/8"
Hasp Staple Type: RotatingHasp Finish: Black Powder Coated
Country of Origin (subject to change): China

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Black Powder Coated, Hasp Length 4-1/2 In., Hasp Width 1-1/2 In., Hasp Height 1-1/2 In., Max. Shackle Dia. 3/8 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.