Latching Safety Hasp, Steel, 3-1/4 In. L

BATTALION| Zoro #: G2094023| Mfr #: 1RBG3

$7.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094023 Mfr #: 1RBG3
Includes: MOUNTING HARDWAREHasp Width: 1-1/2"
Hasp Material: SteelHasp Style: Conventional
Item: Eye HaspIncludes: MOUNTING HARDWARE
Hasp Staple Type: FixedHasp Finish: Black Powder Coated
Hasp Length: 3-1/4"Hasp Height: 1-1/2"
Max. Shackle Dia.: 7/16"Country of Origin (subject to change): China

Product Description

Eye Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Black Powder Coated, Hasp Length 3-1/4 In., Hasp Width 1-1/2 In., Hasp Height 1-1/2 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.