Latching Safety Hasp, Steel, 4-1/2 In. L

BATTALION| Zoro #: G1831611| Mfr #: 1RBG4

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831611 Mfr #: 1RBG4
Hasp Width: 1-1/2"Hasp Material: Steel
Hasp Style: ConventionalItem: Rotating Eye Hasp
Includes: Mounting HardwareHasp Staple Type: Rotating
Hasp Finish: Black Powder CoatedHasp Length: 4-1/2"
Hasp Height: 3-1/8"Max. Shackle Dia.: 7/16"
Country of Origin (subject to change): China

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Black Powder Coated, Hasp Length 4-1/2 In., Hasp Width 1-1/2 In., Hasp Height 3-1/8 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.